Beli respirator 3m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- 3M Organic Vapor Cartridge 6003Deskripsi:The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.atribut:
- Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
- Gas & Vapor Protection Type: Organic Vapor/Acid Gas
- Size (inch): 3.4x4.2
- Color: Yellow
- Connection Type: Bayonet
- Maintenance Free: No
- Particulate Protection: Organic Vapor
- Recommended Application: Welding
- Recommended Industry: Transportation
- Respirator Compatibility: 3M Full Facepieces FF-400
- Standards Approvals: NIOSH
- 3M Vapor and Gas Respiratoratribut:
- Exhaust Resistance: 80Pa or less
- 3M Full Facepiece Reusable Respirator 6000 Seriesatribut:
- Accessories: Yes
- Cartridge or Filter Included: No
- Clip-on Welding Shield: No
- Compatible with 3M PAPR Systems: Yes
- Compatible with 3M Supplied Air System: Yes
- Compatible with Welding Shield: No
- Connection Type: Bayonet
- Cool Flow Exhalation Valve: Yes
- Drop-down Feature: No
- Enhanced Comfort: Yes
- Enhanced Durability: No
- Exhalation Valve: Yes
- Eye Protection: Yes
- Facepiece Type: Full Facepiece Reusable
- Feature: Dual Airline Supplied Air Compatible, Large Lens for Enhanced Field of View
- Harness Type: 4 point
- Harness Type: 4 points
- Hazard Type: Mold, Silica
- Headgear Type: Full Facepiece
- Maintenance Free: No
- Material: Silicone, Thermoplastic Elastomer (TPE)
- Primary Material: Silicone/Thermoplastic Elastomer
- Product Series: 6000
- Product Type: Full Facepiece
- Purpose: Full Facepiece Respirators
- Range: Better
- Recommended Industry: Construction, Design & Construction, Food & Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
- Silicone Faceseal: Yes
- Six-point Head Harness: No
- Size: Medium
- Speaking Diaphragm: No
- Suspension Type: 4 Point Strap
- GEA Hard Ice Cream Machineatribut:
- Temperature (°C): -6
- Voltage (V): 220
- Number of Phase: 1-phase
- Origin: China
- 3M Single Cartridge Half Facepiece Respirator (Masker)Deskripsi:The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockinatribut:
- Facepeice Size: Medium / Large
- Facepeice Type: Half Face Mask
- Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
- Product Code: 3200
- 3M Replacement Filter MaterialDeskripsi:A round filter that does not have a filter case and is attached directly to the face piece. Since air is taken in from the entire surface of the filter material, the intake resistance is low and breathing is very easy. It has passed RL2 and can be used with confidence even in an environment where oil mist is present. Welding, polishing, chipping work, etc.atribut:
- Type: Replaceable
- 3M Gas&Vapor RespiratorDeskripsi:3M original quick latch function is installed.With one hand, you can quickly and easily adjust the string, enabling removing and putting on the respirator from a face even while wearing a helmet.Because of the silicone face body, it is a soft fit.You can use it as dust respirator by attaching a filter medium, or you can use it as gas respirator by attaching sanister.atribut:
- Size: M
- Vertical (mm): 140
- Horizontal (mm): 110
- Intake Resistance (Pa): 50 or less
- 3M Gas Mask Facepiece HF-50 Seriesatribut:
- Applicable Canister: 3M (TM) Canister 3000 Series (TN 551 (organic)/TN 552 (halogen)/TN 553 (sulfurous acid))
- Applications: Organic solvent work such as painting, cleaning, and stirring.
- Standards: National official approval Accepted Product (TN No. 548)
- Taffware Masker Gas RespiratorDeskripsi:Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridgeatribut:
- Color: Grey
- Size: M
- Packaging Dimensions (cm): 29x13x16
- Dimensions (cm): 12x21x8.4
- Material: Karet Silikon, Plastik dan Filter Activated Carbon
- 3M Dust Respiratoratribut:
- Applicable Filter: 3753
- Classification: RS2
- Color: Gray
- Exhaust Resistance (Pa): 63
- Exhaust Resistance, Measured Average (Pa): 63
- Facepiece Material: Thermoplastic elastomer
- For Asbestos Measures: Protective equipment category 4
- For avian influenza measures: Compatible
- Inspiratory Resistance (Pa): 74
- Inspiratory Resistance, Measured Average (Pa): 74
- Particle Collection Efficiency (%): 95
- S / L Measurement: S
- Shape: Half-sided
- Size: S/M
- Specified protection factor: 10
- TGK Part No.: 431-87-05-13
- Type: Replaceable
- 3M Aura Particulate RespiratorDeskripsi:The 3M Aura Series Particulate Respirator 9210+, N95 is a breakthrough in comfort and convenience. This three-panel, flat-fold disposable respirator with its innovative design helps provide comfortable, reliable worker protection against non-oil based particles.The lightweight, three-panel designed disposable N95 particulate respirator helps provide quality, reliable, and convenient worker respiratory protection. 3M uses a variety of innovative technologies and features to help you meet your respiratory protection and comfort needs. 3M`s proprietary filter media, 3M Advanced Electret Media, filters dust and other particles, while allowing for easy breathing. The soft inner material provides added comfort while the soft nose foam and adjustable nose clip help provide a custom seal. Braided headbands provide comfort and help minimize pulling of hair.Unique features to the Aura Series Particulate Respirators include: sculpted nose panel that follows the contours of your nose allowing more room for eyewear, embossed top panel that is designed to help reduce the fogging of eyewear from warm, moist exhaled air, and innovative chin tab designed for ease of positioning, donning, and adjustment. These features are designed to enhance user comfort and help increase wearability. The unique three-panel flat fold design is collapse resistant and its individual packaging allows for easy storage prior to use.Suggested applications: Grinding, Sanding, Sweeping, Bagging and other dusty or arid operations. Can also be used to help reduce inhalation of certain airborne biological particles like mold, Bacillus anthracis, Mycobacterium tuberculosis, etc. Example applications include emergency or pandemic preparedness planning, stockpiling, etc. N95 Approved filtering facepiece particulate respiratorDesigned to direct exhaled air away from the nose panel, helping reduce eyewear foggingComfortable braided headbands help keep respirator securely in place and minimize pulling of hairCurved low profile design conforms well to nose and eye contours, allowing more room for eyewearIndividual packaging and flat fold design provides convenient storage and portabilitySoft inner materialsCompatible with a variety of eyewearAdjustable noseclip helps provide a custom secure sealInnovative chin tab designed for ease of positioning, donning & adjustmentatribut:
- Nuisance Odor Relief (< OSHA PEL): No
- Flame Resistance (ASTM D2859-96): No
- Natural Rubber Latex Components: No
- Aerosol Type: Non-Oil
- Product Type: Dust & Other Particles
- Respirator Style: Flat Fold
- Specifications Met: Assigned Protection Factor (ADF) = 10
- 3M Combination Absorption Canister S1 with Filter Material 6002/5911-S1atribut:
- National test classification: S1
- Target Gas: organic gas, sulfurous acid gas, halogen gas, acid gas
- Air Flow Resistance (Pa): 168
- Compatible body part number: 6000S, 6000M, 6000L, 6000F M, 6000F L, 6000DDSR S, 6000DDSR M, 6000DDSR L
- Compatible Mask: Face 6000/6000F / 6500 series
- Compatible Models: 3M gas mask 6000 series, 6000F series, 6000D DSR series
- Composition: No filter media
- Detoxification Capacity (minute): 133(For organic gas); 537 (For halogen gas); 237 (For sulfurous acid gas); 1370 (For acid gas)
- Gas Type: For organic gas, halogen gas, sulfurous acid gas, acid gas
- Included Accessories: Filter material, retainer
- National certification standard: For organic gas, halogen, sulfurous acid
- Particle Collection Efficiency (%): 80.0 or higher
- Suitable Model: Gas mask face 6000 series, FF-400 series
- Suitable Respirator: 6000 series, FF-400 series
- TRUSCO Number: 437-1160
- Type: Absorption can
- Ventilation Resistance (Pa): 280 or less
- 3M Half Facepiece Reuseable RespiratorDeskripsi:Advance silicone material for increased comfort and greater durabilityProprietary 3M CoolFlow valve helps makes breathing easierDual-mode head harness adjusts easily for either standard or drop-down modeExhalation valve cover directs exhaled breath and moisture downward to reduce foggingColor coded to indicate size (small, medium or large) for easy identificationSizes are color coded for easy identificationDrop-down feature allows the respirator to be taken off in a non-contaminated area without having to remove a hard hat.For workplace/occupational use onlyThis half facepiece reusable respirator 7500 Series uses advanced silicone material to help provide comfortable and durable respiratory protection. The 3M Cool Flow Valve helps make breathing easier and can reduces heat and moisture build-up for cool, dry comfort.Built for comfort and convenienceOur 3M 7500 Series reusable respirators are made from an advanced silicone material to help give your crew comfort throughout their shifts. The adjustable features are designed to help reduce pressure and tension points on the wearer's face, while the adjustable head cradle provides a secure, personalized fit. When this respirator is not in active use, our drop-down feature allows the respirator to be taken off in a non-contaminated environment without having to remove a hard hat.A versatile choice The 3M 7500 Series is compatible with a wide variety of NIOSH-approved 3M respirator filters and cartridges to help protect your workforce from certain particulates, gases and vapors. When properly fitted and used with approved 3M cartridges and filters, this respirator may help provide respiratory protection at concentrations up to ten times the OSHA Permissible Exposure Limit (PEL). This half face respirator is also compatible with the 3M TR-600 and TR-800 powered air purifying respirators and Dual Airline supplied air systems.Be proactiveThe 3M Respirator Selection Guide (3M.com/respiratorselector) may be used to help you select the proper respirators, cartridges, and filters for your work environment as well as manage the service life of your products. Change your employee's 3M particulate filters anytime they are dirty, damaged, or difficult to breathe through. For gas/vapor cartridges, use the 3M Service Life software (3M.com/sls) to develop a cartridge change schedule.atribut:
- Recommended Application: Abatement
- Recommended Industry: Construction
- Mask size: Medium
- Primary Material: Silicone
- Purpose: Half Facepiece Respirators
- Range: Best
- Accessories: No
- Clip-on Welding Shield: No
- Compatible With: Line Compressed Air System SA Series
- Compatible with 3M PAPR Systems: No
- Compatible with 3M Supplied Air System: No
- Compatible with Welding Shield: No
- Connection Type: Bayonet
- Cool Flow Exhalation Valve: No
- Drop-down Feature: Yes
- Enhanced Comfort: Yes
- Enhanced Durability: No
- Exhalation Valve: Yes
- Eye Protection: No
- Facepiece Material: Silicone
- Facepiece Type: Half Facepiece Reusable
- Feature: 3M Cool Flow Valve, Dual Airline Supplied Air Compatible, Integrated Dropdown Suspension
- Features: 3M Cool Flow Valve
- Harness Type: 4 point
- Hazard Type: Mold
- Maintenance Free: No
- Market: Defense
- Product Series: 7000
- Product Type: Half Facepiece
- Replaceable Cartridge Included: No
- Segment: Personal Safety
- Silicone Faceseal: No
- Six-point Head Harness: No
- Size: Medium
- Speaking Diaphragm: No
- DLAB Levo Pipette ControllerDeskripsi:Produk ini biasa digunakan dengan Tips Mikropipetatribut:
- Volume (ml): 0.1-100
- 3M Filter HolderDeskripsi:3M 1700 Filter Holder is a containment filter used with 3M Taishan respirators to secure particulate filters and protect the user.- Used to hold 3M Filters 1744 and 1744C.- For use with 3M 1200, 3200 and 3100 Single-Cartridge Facepiece Reusable Respirator.- Can be filled with 3M Particulate Filters 1744 and 1744C.- Used for P2 level particulate protection (1744).atribut:
- Compatible With: 3M Respirator 3M Taishan 3M 1200 Half Face Piece Reusable Mask Respirator
- Protection Type: P2 level particulates & odor disorders (1744C)
- Standard: NIOSH
- Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Manufacturing, Marine, Oil & Gas, Pharmaceutical, Transportation
- AND Semi-Micro Analytical BalanceDeskripsi:Semi-micro Analytical Balance- Semi-Micro, 0.01 mg resolution up to 101 g (GH-252)- Adjustable (manual or automatic) response characteristics to help cope with the effect of drafts and vibrations- Automatic self calibration to maintain accuracy unde
Daftar Harga respirator 3m Terbaru March 2026
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp229.900 |
| 3M Organic Vapor Cartridge 6003 | Rp229.900 |
| 3M Vapor and Gas Respirator | Rp579.900 |
| 3M Full Facepiece Reusable Respirator 6000 Series | Rp1.899.900 |
| GEA Hard Ice Cream Machine | Rp3.199.900 |
| 3M Single Cartridge Half Facepiece Respirator (Masker) | Rp149.900 |
| 3M Replacement Filter Material | Rp149.900 |
| 3M Gas&Vapor Respirator | Rp649.900 |
| 3M Gas Mask Facepiece HF-50 Series | Rp919.900 |
| Taffware Masker Gas Respirator | Rp56.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/P102069950-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Organic%20Vapor%20Cartridge%206003/dbP107527479-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Vapor%20and%20Gas%20Respirator/10P106581036-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Full%20Facepiece%20Reusable%20Respirator%206000%20Series/P102069899-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Single%20Cartridge%20Half%20Facepiece%20Respirator%20(Masker)/P101002370-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Bisa%20Diisi%20Ulang/3M%20Replacement%20Filter%20Material/a3P106575363-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Gas%26Vapor%20Respirator/boP104711420-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Taffware%20Masker%20Gas%20Respirator/20P109124072-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/KRISBOW%20Masker%20Respirator%20Setengah%20Wajah/cgP101516448-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Bisa%20Diisi%20Ulang/3M%20Dust%20Respirator/jhP111407701-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Aura%20Particulate%20Respirator/ccP107006444-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Combination%20Absorption%20Canister%20S1%20with%20Filter%20Material%206002%2F5911-S1/leP107527770-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Masker%20Pilot/3M%20Half%20Facepiece%20Reuseable%20Respirator/5mP107008202-1.jpg)